Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1882-24
Zoro # G508232016
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Temper H02
- Mechanical Finish Mill
- Overall Width 2 in
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/1882-24
- Zoro # G508232016
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Temper | H02 |
Mechanical Finish | Mill |
Shape | Rectangular Bar |
Thickness | 0.188 in |
Material Grade | 360 |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Material | Brass |
Tensile Strength | 49,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BAG AND BURLAP Burlap Roll, Plain, 10 Ounce, 40 Inch x 100 Yards (241040)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1YVK9)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/8 in Thick, Black (ZUSANSR-308)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 7/16 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8C-250)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.25" Brass Square Bar 360-H02 Extruded (1338)
- ONLINEMETALS 0.375" Brass Hex Bar 360-H02 Extruded (1310)
- Zoro Select Brass Bar Stock