Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1881500-6
Zoro # G408231973
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Yield Strength 45,000 psi
- Thickness 0.188 in
- Temper H02
- Material Brass
- Tensile Strength 49,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/1881500-6
- Zoro # G408231973
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Yield Strength | 45,000 psi |
Thickness | 0.188 in |
Temper | H02 |
Material | Brass |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-904)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock