Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1881500-24
Zoro # G508232009
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness Tolerance Not Rated
- Shape Rectangular Bar
- Material Grade 360
- Tensile Strength 49,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1881500-24
- Zoro # G508232009
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 24 in |
Details
Item | 360 Brass Rectangular Bar |
Material | Brass |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Material Grade | 360 |
Tensile Strength | 49,000 psi |
Mechanical Finish | Mill |
Temper | H02 |
System of Measurement | Inch |
Thickness | 0.188 in |
Yield Strength | 45,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 24 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-10)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ADFORS Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9458-M)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- Zoro Select Brass Bar Stock