Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/13-6
Zoro # G708231703
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Overall Width 3 in
- Thickness 1 in
- Tensile Strength 49,000 psi
- Yield Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/13-6
- Zoro # G708231703
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
Thickness | 1 in |
Tensile Strength | 49,000 psi |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
System of Measurement | Inch |
Temper | H02 |
Shape | Rectangular Bar |
Material Grade | 360 |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9252-M)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-15)
- RANDALL 3/4In. X 1/8In. ANGLE (6 FT M-638)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ONLINEMETALS 1.125" Brass Hex Bar 360-H02 Extruded (1321)
- Zoro Select Brass Bar Stock