Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/125750-6
Zoro # G508231972
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper H02
- System of Measurement Inch
- Overall Length 6 in
- Thickness 0.125 in
- Tensile Strength 49,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/125750-6
- Zoro # G508231972
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 3/4 in |
Details
Item | 360 Brass Rectangular Bar |
Temper | H02 |
System of Measurement | Inch |
Thickness | 0.125 in |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Material | Brass |
Material Grade | 360 |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1 T x 2 In x 6 ft (4YUH7)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Aluminum Angle 6063-T52 (1014)
- ZORO SELECT Viton Ball, 3/4 in, Black, Standard Grade (BULK-RB-V70-7)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 0.75" Brass Square Bar 360-H02 Extruded (1344)
- ONLINEMETALS 0.75" x 2.5" Brass Rectangle Bar 360-H02 Extruded (18535)
- Zoro Select Brass Bar Stock