Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/125750-48
Zoro # G308231905
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Temper H02
- Yield Strength 45,000 psi
- Overall Width 3/4 in
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/125750-48
- Zoro # G308231905
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 3/4 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Material | Brass |
Temper | H02 |
Yield Strength | 45,000 psi |
Thickness | 0.125 in |
Mechanical Finish | Mill |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Material Grade | 360 |
System of Measurement | Inch |
Shape | Rectangular Bar |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Steel, 4140, 1/2 x 3 In, 1 Ft L (2HKF7)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/4 in Dia. (BULK-PR-ACB-381)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2016_24_0)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B2)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- Zoro Select Brass Bar Stock