Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/125250-6
Zoro # G508231903
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanical Finish Mill
- Overall Width 1/4 in
- System of Measurement Inch
- Shape Rectangular Bar
- Tensile Strength 49,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BF360/125250-6
- Zoro # G508231903
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 1/4 in |
Overall Length | 6 in |
Details
Item | 360 Brass Rectangular Bar |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Material | Brass |
Temper | H02 |
Thickness | 0.125 in |
Yield Strength | 45,000 psi |
Material Grade | 360 |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/2" W (18F.5X1.5-24)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (1ZAN1)
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ONLINEMETALS 0.125" x 0.5" Brass Rectangle Bar 360-H02 Extruded (1360)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- Zoro Select Brass Bar Stock