Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/125250-48
Zoro # G508231910
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Temper H02
- Yield Strength 45,000 psi
- Overall Width 1/4 in
- Shape Rectangular Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/125250-48
- Zoro # G508231910
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 1/4 in |
Details
Item | 360 Brass Rectangular Bar |
Temper | H02 |
Yield Strength | 45,000 psi |
Shape | Rectangular Bar |
Material Grade | 360 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material | Brass |
Tensile Strength | 49,000 psi |
Thickness | 0.125 in |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 1/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (PS-PC-SR-184)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL02.00XOH)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001020)
- ONLINEMETALS 1.25" x 1.25" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9909)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 1.25" Brass Hex Bar 360-H02 Extruded (1322)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- Zoro Select Brass Bar Stock