Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/1251500-6
Zoro # G508231958
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Brass
- Overall Width 1 1/2 in
- Mechanical Finish Mill
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/1251500-6
- Zoro # G508231958
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Details
Item | 360 Brass Rectangular Bar |
Material | Brass |
Mechanical Finish | Mill |
Temper | H02 |
System of Measurement | Inch |
Yield Strength | 45,000 psi |
Thickness | 0.125 in |
Material Grade | 360 |
Shape | Rectangular Bar |
Thickness Tolerance | Not Rated |
Tensile Strength | 49,000 psi |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Brass, 360, 9/16 In Dia x 6 Ft L (60R.562-72)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-13)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/4 in W (18S.75-24)
- ZORO SELECT Round Bar (BR360/375-36)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 1.5" x 2.5" Brass Rectangle Bar 360-H02 Extruded (1527)
- Zoro Select Brass Bar Stock