Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/12500-48
Zoro # G708231765
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grade 360
- Temper H02
- Thickness Tolerance Not Rated
- Thickness 1 in
- Yield Strength 45,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/12500-48
- Zoro # G708231765
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 ft |
Details
Item | 360 Brass Rectangular Bar |
Material Grade | 360 |
Temper | H02 |
Thickness Tolerance | Not Rated |
Thickness | 1 in |
Yield Strength | 45,000 psi |
System of Measurement | Inch |
Tensile Strength | 49,000 psi |
Shape | Rectangular Bar |
Mechanical Finish | Mill |
Material | Brass |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 1/2 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 6ft Length (20-103)
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4476_60_0)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 0.5" Brass Square Bar 360-H02 Extruded (1342)
- ONLINEMETALS 0.25" x 0.625" Brass Rectangle Bar 385-M30 Extruded (23511)
- Zoro Select Brass Bar Stock