Shop All Brass Bar Stock
Zoro Select
Flat Bar
Mfr # BF360/12-48
Zoro # G708231741
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Temper H02
- Thickness 1 in
- Mechanical Finish Mill
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BF360/12-48
- Zoro # G708231741
- Country of Origin United States
- Category Brass Bar Stock
Dimensions
Overall Length | 4 ft |
Overall Width | 2 in |
Details
Item | 360 Brass Rectangular Bar |
System of Measurement | Inch |
Temper | H02 |
Thickness | 1 in |
Mechanical Finish | Mill |
Material Grade | 360 |
Material | Brass |
Yield Strength | 45,000 psi |
Shape | Rectangular Bar |
Tensile Strength | 49,000 psi |
Thickness Tolerance | Not Rated |
Description
360 Brass Rectangular Bar, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance Not Rated, Temper H02, Shape Rectangular Bar, System of Measurement Inch, Tensile Strength 49,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Brown (ZUSA12CR10480-32)
- ZORO SELECT Alloy Steel Square Bar, 36" L, 1 1/8" W (40S1.125-36)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar (BF360/500625-6)
- ZORO SELECT Flat Bar (BF360/250750-6)
- ZORO SELECT Flat Bar (BSQ360/375-36)
- ZORO SELECT Flat Bar (BF360/1251250-48)
- ONLINEMETALS 1" Brass Hex Bar 360-H02 Extruded (1319)
- ONLINEMETALS 0.1875" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1383)
- Zoro Select Brass Bar Stock