Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 3/8 x 3 In, 1 Ft
Mfr # 61F.375X3-12
Zoro # G2547282
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.375X3-12
- Zoro # G2547282
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 12 in |
Overall Length | 12 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.375 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.063" Thick (1UTP2)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAJ5)
- ZORO SELECT White Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-18)
- ZORO SELECT Flat, Al, 6061, 5/16 x 3 In, 1 Ft (61F.312X3-12)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-24)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 3 In, 6 Ft (2EZB4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-12)
- ZORO SELECT Bar Stock, Al, 6061, 1/2 x 12 In, 3 Ft (61F.5X12-36)
- Zoro Select Aluminum Sheets