Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 3/4 x 2 In, 1 Ft
Mfr # 61F.75X2-12
Zoro # G1432024
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.75X2-12
- Zoro # G1432024
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 12 in |
Nominal Size (WxL) | 2 in x 12 in |
Overall Width | 2 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 2.000" Thick (1ZAN7)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.016x2-24)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 In, 3 Ft (2EZJ9)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.375X1.5 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.5X1.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-12)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20 ga, 0.25In Dia, Hex (06032HEX-36X40)
- Zoro Select Aluminum Sheets