Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 3/4 x 1 In, 1 Ft
Mfr # 61F.75X1-12
Zoro # G2324673
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Width 1"
- Length 12"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.75X1-12
- Zoro # G2324673
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 12 in |
Overall Width | 1 in |
Overall Length | 12 in |
Nominal Size (WxL) | 1 in x 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.75 in Thickness, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALSUN Polycarbonate polycarbonate sheet 36 L x 30 W x (188664)
- ZORO SELECT Rod, Aluminum, 6063, 3/4 In Dia x 8 ft. L (6ALN2)
- ZORO SELECT Flat Stock, 0.250", 1-1/2" W, 6 ft. (CUREC00246)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 3/8 in Thick (BULK-PS-UHMW-5)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.5X1-6)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7127_12_24)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.25X1-48)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.25X10-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1.5X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.625X2-24)
- Zoro Select Aluminum Sheets