Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 1 1/2 x 4 In, 1 Ft
Mfr # 61F1.5X4-12
Zoro # G2699286
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1.5X4-12
- Zoro # G2699286
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 4 in x 12 in |
Overall Width | 4 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.1250x5/8 ID, Pk10 (25159)
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT Stainless Round Tube, 6 in Overall L (472_6_0)
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (4786_24_24)
- ZORO SELECT Square Bar Stock, Aluminum, 3/8 Thickness (1112_72_0)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1247_36_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.5X1.5 -12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1247_2_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-36)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (1242_18_18)
- Zoro Select Aluminum Sheets