Shop All Aluminum Sheets
Zoro Select
Flat, Al, 6061, 1 1/2 x 3 In, 1 Ft
Mfr # 61F1.5X3-12
Zoro # G1232673
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.5 in
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1.5X3-12
- Zoro # G1232673
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 12 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 12 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 12 in Overall Length, Length Tolerance +/-1.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 1.5 in Thickness, Thickness Tolerance +/-0.014 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 3 Ft (61F.312X1.5-36)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 5/8 In Hexx6 Ft (2HJN2)
- K&S PRECISION METALS Copper Sheet Metal, .050"x12"x18" (6606)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 2 In, 1 Ft (61F1.5X2-12)
- ZORO SELECT Flat Stock, Al, 2024, 3/4 x 2 1/2 In, 6 Ft (2EYN5)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.75X2 -12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1240_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (8105_4_24)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- Zoro Select Aluminum Sheets