Shop All Aluminum Sheets
Zoro Select
Flat, 3003 Alum, 3/16 In T, 2 1/2 In x 1 Ft
Mfr # SB-3003-0190-25-12
Zoro # G0527624
original price:
$24.21
13% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Alloy Type 3003
- Finish Mill
- Temper H14
- Length Tolerance +0.060/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-3003-0190-25-12
- Zoro # G0527624
- UPC # 847554024904
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 12" |
Length Tolerance | +0.060/-0.000 in |
Width Tolerance | +0.060/-0.000 in |
Width and Length | 2-1/2 in x 12 in |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 12 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 12 in Overall Length, Length Tolerance +0.060/-0.000 in, 2 1/2 in Overall Width, Width Tolerance +0.060/-0.000 in, 0.19 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 16,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Carbon Flat Stock, 2 In Wx24 In L (LC1424)
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- ZORO SELECT Foil Roll, Hard, Al, 0.003 Th x6 In W, 50 Ft (4UGJ3)
- ZORO SELECT SS Plate 316, 24 in Overall W (316 SS0.024x24x481)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F1X1.25-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 3 Ft (61F.25X8-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.375X1.25 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.5X5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.375X6-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1238_6_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.5X2-6)
- Zoro Select Aluminum Sheets