Shop All Aluminum Sheets
Zoro Select
Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft
Mfr # SB-3003-0125-25-12
Zoro # G3408291
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Alloy Type 3003
- Finish Mill
- Temper H14
- Length Tolerance +0.060/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SB-3003-0125-25-12
- Zoro # G3408291
- UPC # 847554024720
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 12" |
Length Tolerance | +0.060/-0.000 in |
Width Tolerance | +0.060/-0.000 in |
Width and Length | 2-1/2 in x 12 in |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 12 in |
Overall Length | 12 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 12 in Overall Length, Length Tolerance +0.060/-0.000 in, 2 1/2 in Overall Width, Width Tolerance +0.060/-0.000 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 16,000 psi, Tensile Strength 22,000 psi, 40 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, System of Measurement Inch, Tolerance Rating Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.25" Stainless Angle 304/304L (13)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.500" Thick (1YYL2)
- PRECISION BRAND Arbor Shim, 0.0080x1 3/8 ID, Pk10 (25269)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 2 In x 3 Ft (SB-3003-0125-02-36)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 4 In x 1 Ft (SB-3003-0125-04-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-6)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16 x 1 In, 8 ft (6ALX1)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23895_24_24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7964_48_48)
- Zoro Select Aluminum Sheets