Shop All Lab Tongs & Forceps
Zoro Select
Flask Tongs, SS, 12-1/2" L
Mfr # 787-114
Zoro # G7900938
original price:
$31.00
11% off
new price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Overall Length 12 1/2 in
- Tip Length 1/2 in
- For Use With Flasks, Beakers, and Similar Vessels
- Product Type Flask Tongs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 787-114
- Zoro # G7900938
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 12 1/2 in |
Tip Length | 1/2 in |
Overall Length - Imperial | 12 1/2 in |
Tip Length - Imperial | 1/2 in |
Details
Item | Flask Tongs |
Material of Construction | stainless steel |
For Use With | Flasks, Beakers, and Similar Vessels |
Product Type | Flask Tongs |
Features | Fiberglass Sleeves for High-Temperature Applications, Riveted Joint |
ASTM Specification | 899-94 |
Material | Stainless Steel |
Standards | ASTM |
Description
Flask Tongs, Overall Length - Imperial 12 1/2 in, Product Type Flask Tongs, Material Stainless Steel, Tip Length - Imperial 1/2 in, For Use With Flasks, Beakers, and Similar Vessels, Standards ASTM, Features Fiberglass Sleeves for High-Temperature Applications, Riveted Joint, ASTM Specification 899-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Dipper, Poly, 600mL, 46 In, PK10 (5301)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- LAMOTTE Reagent, Total Chlorine, 0.2to3PPM, PK50 (6905A-H)
- ZORO SELECT Tongs, Nickel-Plated, 9 In. Long (H-23050)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- ZORO SELECT Beaker Tongs, SS, 9-1/2" L (787-112)
- ZORO SELECT Extra-Long Crucible Tongs, SS, 22" L (787-106)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- ZORO SELECT Three-Prong Tongs, SS, 9-1/2" L (787-113)
- Zoro Select Lab Tongs & Forceps