Shop All Pipe & Tubing Tool Parts
Zoro Select
Flaring Bar
Mfr # S75531
Zoro # G7919877
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- For Use With Mfr. Model Number 195-FC, 195-SA
- Includes (1) Flaring Bar
- Impact Rated No
- Product Type Flaring Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S75531
- Zoro # G7919877
- UPC # 699244141176
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Flaring Bar |
Fits Brand | Imperial |
For Use With Mfr. Model Number | 195-FC, 195-SA |
Includes | (1) Flaring Bar |
Impact Rated | No |
Product Type | Flaring Bar |
Compatible with Manufacturer Model Number | 195-FC, 195-SA |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number [NEW] | 195-FC, 195-SA |
Compatible with Manufacturer Part Number | 195-FC, 195-SA |
Compatible Manufacturer Part Number | 195-FC, 195-SA |
Compatible Manufacturer Model Number | 195-FC, 195-SA |
For Use with Mfr. Model Number | 195-FC, 195-SA |
Description
Flaring Bar, Product Type Flaring Bar, Compatible with Brand Imperial, For Use With Mfr. Model Number 195-FC, 195-SA, Compatible with Grainger Part Number 6X859, Includes (1) Flaring Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- LYNDEX-NIKKEN Collet, 5C, 1in (500-064)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-1/32)
- MILWAUKEE TOOL 1/4 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8886)
- ZORO SELECT Yoke Assembly (S69063)
- ZORO SELECT Adaptor, 3/16 to 3/8 In. (278-FS-03X04X06)
- ZORO SELECT Peg, s, PK4 (TT11C5391PGG)
- ZORO SELECT Cross Bar, 1970mm, dia. 34 (TT11C5391CBG)
- ZORO SELECT Corner Connector, dia. 42 (TT11C547CNG)
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- Zoro Select Pipe & Tubing Tool Parts