Shop All Pipe & Tubing Tool Parts
Zoro Select
Flaring Bar, Complete
Mfr # S7924901
Zoro # G7967303
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Includes (1) Flaring Bar - Complete
- Impact Rated No
- For Use With Mfr. Model Number 400-F
- Product Type Flaring Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S7924901
- Zoro # G7967303
- UPC # 699244141237
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Item | Flaring Bar |
Fits Brand | Imperial |
Includes | (1) Flaring Bar - Complete |
Impact Rated | No |
For Use With Mfr. Model Number | 400-F |
Product Type | Flaring Bar |
Compatible with Brand | Imperial |
Compatible with Manufacturer Model Number | 400-F |
Compatible Manufacturer Part Number | 400-F |
Compatible with Manufacturer Part Number | 400-F |
Compatible with Manufacturer Model Number [NEW] | 400-F |
Compatible Manufacturer Model Number | 400-F |
For Use with Mfr. Model Number | 400-F |
Description
Flaring Bar, Product Type Flaring Bar, Compatible with Brand Imperial, Compatible with Manufacturer Model Number 400-F, Compatible with Grainger Part Number 5MK31, Includes (1) Flaring Bar - Complete
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-437511)
- HHIP 1/2" 60 Degree High Speed Steel Dovetail Cutter (2006-0212)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- MIDWEST FASTENER 1/8" Steel Short Arm Hex Wrenches 30PK (60444)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BPG)
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- ZORO SELECT Centre Conctor, 42 and 52 dia. (TT11C542CCG)
- ZORO SELECT Leg Pole, 600mm, dia. 38 (TT11C546LPG)
- ZORO SELECT Bungee, PK28 (TT11C546BGG)
- ZORO SELECT Bungee, PK40 (TT11C5435BGG)
- WESTWARD Eyeshield Mounting Hardware Kit (TTALES002G)
- Zoro Select Power Tool Parts