Shop All Workbench Tops
This Product is Discontinued
Zoro Select
Flared Leg, 4-3/4Wx30Dx32 H, Indl Gry, PK2 (Discontinued)
Mfr # 4TW39
Zoro # G2246955
This Product is Discontinued
Key Features
- Color Industrial Gray
- Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Height 32 in
- Assembly Assembled
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TW39
- Zoro # G2246955
- UPC # 190735519851
- Country of Origin United States
- Category Workbench Tops
Dimensions
Height | 32 in |
Depth | 30 in |
Width | 4 3/4 in |
Overall Depth | 30 in |
Overall Width | 4 3/4 in |
Overall Height | 32" |
Overall Fixed Height | 32 in |
Details
Item | Flared Leg |
Color | Industrial Gray |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Assembly | Assembled |
Load Capacity | 6,000 lb |
Material | Steel |
For Use With | 30 in D Tops |
Finish | Powder Coated |
Overall Load Capacity | 6,000 lb |
Leg Type | Flared Leg |
Description
Flared Leg, Color Industrial Gray, For Use With 30 in D Tops, Leg Type Flared Leg, Material Steel, Overall Depth 30 in, Overall Fixed Height 32 in, Overall Load Capacity 6,000 lb, Overall Width 4 3/4 in, Finish Powder Coated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.