Shop All Flap Wheels
Zoro Select
Flap Wheel, Aluminum Oxide, 3" dia
Mfr # 69957365757
Zoro # G008656091
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 69957365757
- Zoro # G008656091
- UPC # 699573657577
- Country of Origin United States
- Category Flap Wheels
Dimensions
Flap Width | 1 in |
Shank Size | 1/4 in |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Details
Item | Flap Wheel |
Grit | 60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Weight | Y |
Backing Material | Cotton |
Shank Type | Straight |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material & Wt | Y Wt Cotton |
Backing Material Type | Cloth |
Maximum Operating Speed | 20,000 RPM |
Backing Material Weight | Y |
Abrasive Type - Grit | Coated - 60 |
Connection Type | Straight-Shank |
Abrasive Type - Grade | Coated - Coarse |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit 60, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- DYNABRADE Belt, VeryFine, 1/4"X18" (78017)
- WEILER Arbor Adapter, 1/2" Dia, Pk2 (96076)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137343)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120 (08834137592)
- Zoro Select Flap Wheels