Shop All Flap Wheels
Zoro Select
Flap Wheel, Aluminum Oxide, 2" dia
Mfr # 69957365755
Zoro # G308656067
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 69957365755
- Zoro # G308656067
- UPC # 699573657553
- Country of Origin France
- Category Flap Wheels
Dimensions
Overall Diameter | 2 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Details
Item | Flap Wheel |
Grit | 120 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Shank Type | Straight |
Abrasive Grit | 120 / P120 |
Backing Weight | Y |
Abrasive Grade | Medium |
Backing Material | Cotton |
Abrasive Type - Grade | Coated - Medium |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Backing Material & Wt | Y Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 |
Maximum Operating Speed | 25,000 RPM |
Connection Type | Straight-Shank |
Backing Material Weight | Y |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit 120, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010364699)
- DYNABRADE Hard Platen Pad, 1/2"x2" (11135)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839031)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834135140)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839111)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137374)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137343)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit (45285)
- Zoro Select Flap Wheels