Shop All Flap Wheels
Zoro Select
Flap Wheel, Aluminum Oxide, 2" dia
Mfr # 69957365754
Zoro # G508656058
Sold in multiples of 10 for $66.50
$66.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Abrasive Grit 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 69957365754
- Zoro # G508656058
- UPC # 699573657546
- Country of Origin United States
- Category Flap Wheels
Dimensions
Overall Diameter | 2 in |
Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Details
Item | Flap Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Backing Weight | Y |
Abrasive Grade | Medium |
Shank Type | Straight |
Backing Material | Cotton |
Connection Type | Straight-Shank |
Abrasive Type - Grit | Coated - 80 |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Maximum Operating Speed | 25,000 RPM |
Backing Material & Wt | Y Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grade | Coated - Medium |
Backing Material Weight | Y |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit 80, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P100 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010361979)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Gray (7000120862)
- ZORO SELECT Buffing Compound, White, 1 lb. (12U092)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137343)
- ZORO SELECT Wire Wheel Brush, Twisted, Carbon Steel (66252839111)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137114)
- ZORO SELECT Wire Wheel Brush, Knotted, Carbon Steel (66252839031)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 80g (15F908)
- Zoro Select Flap Wheels