Shop All Flap Discs
Zoro Select
Flap Disc, Type 29, 5" dia., 60 Grit
Mfr # 78072775469
Zoro # G6034301
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 5"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775469
- Zoro # G6034301
- UPC # 776960901083
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 5" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 5 in |
Diameter x Arbor Hole | 5 in x 7/8 in |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series XB1186, Backing Material Fiberglass, Backing Weight X, Grit 60, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 4" dia., Abrasive Grit 36 (7100100975)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 1/4" 60 Grit Aluminum Oxide (23053)
- CLOVER Silicon Carbide Gel Water, 4A, 600 Grit (233179)
- MERIT Cartridge Roll Mandrel, 1/4in Shank Dia. (08834181209)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 80 Grit (78072775446)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 40 Grit (05539518628)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- NORTON ABRASIVES Fiberglass Flap Disc, 4-1/2" x 7/8", PK10 (66254419984)
- Zoro Select Flap Discs