Shop All Flap Discs
Zoro Select
Flap Disc, Type 27, 4" dia., 80 Grit
Mfr # 78072775446
Zoro # G5911549
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775446
- Zoro # G5911549
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Connector Size | 5/8 in |
Connection Size & Type | 5/8 in Unthreaded Hole |
Arbor Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 in x 5/8 in |
Overall Diameter | 4 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 in, Series XC1176, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 15,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- ALC Spot Blaster, 80-125 PSI (40013)
- DYNABRADE HookandLoopDisc, 6", Vac, 60G, PK50 (91562)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 60 Grit (78072775447)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775428)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 40 Grit (78072775448)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570541)
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 60 Grit (71-10815AF)
- Zoro Select Flap Discs