Shop All Flap Discs
Zoro Select
Flap Disc, Type 27, 4" dia., 120 Grit
Mfr # 78072775449
Zoro # G5937449
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4"
- Disc Type Type 27
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 78072775449
- Zoro # G5937449
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4" |
Mounting Size | 5/8" |
Disc Diameter | 4 in |
Mounting Hole Size | 5/8 in |
Overall Diameter | 4 in |
Connector Size | 5/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Fiberglass, Connector Size 5/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 in, Series XC1176, Backing Material Cloth, Backing Weight X, Grit 120, Maximum Operating Speed 15,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting and Notching Wheels (DW8080)
- CLIMAX METAL PRODUCTS CR-10-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-10-6)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60649)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P80 Grit (9A-110-080)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775371)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (05539570540)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 36 Grit (05539518629)
- WEILER Abrasive Flap Disc, Coarse, 7in., Phenolic (98841)
- Zoro Select Flap Discs