Shop All Flap Discs
Zoro Select
Flap Disc, Type 27, 4-1/2" dia., 120 Grit
Mfr # 78072775462
Zoro # G6037129
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Fine
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78072775462
- Zoro # G6037129
- UPC # 776960020647
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series XB1186, Backing Material Plastic, Backing Weight X, Grit 120, Maximum Operating Speed 13,300 RPM, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 6" Grip 15H 800 (2C-611-800)
- ZORO SELECT Carbide Bur, Tree, 5/8 In, 1/4 Shank (310-002122)
- WEILER 8" Narrow Face Crimped Wire Wheel .008" Steel Fill 3/4" Arbor Hole (01148)
- DYNABRADE Disc Sander Backing Pad, 4-1/2" (50288)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 40 Grit (05539518628)
- ZORO SELECT Fiber Disc, 5 in Dia, 7/8in Arbor, 60 Grit (05539570055)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (05539567812)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775426)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 36 Grit (78072775450)
- ZORO SELECT Flap Disc, Type 29, 4" dia., 60 Grit (78072775365)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- Zoro Select Flap Discs