Shop All Stainless Steel Pipe Fittings
Zoro Select
Flanges
Mfr # FLS63RFTH600
Zoro # G003528607
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Flange
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type FNPT
- Flange Thickness 1 3/8 in
- Maximum Operating Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLS63RFTH600
- Zoro # G003528607
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Flange Outside Diameter | 14 in |
Nominal Pipe Size | 6 in |
Overall Length | 12 1/2 in |
Bolt Hole Diameter | 7/8 in |
Bolt Circle Diameter | 10 5/8 in |
Thread Size | 1.51 Threaded |
Description
Threaded Flange, Raised Face, 6 in Nominal Pipe Size, FNPT, 14 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Stainless Steel, Stainless Steel, 316L, Class Class 300, For Pipe Schedule 40, 600 psi Maximum Operating Pressure, 840 psi @ 400 Degrees F Max. Steam Pressure, -10-1000 Degrees F, Number of Bolt Holes 12, 10 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter, 8 Flange Fitting Threading
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall, Hand Shower, Brushed Nickel (VS-1240-BN)
- SAFE WATER PRODUCTS Inline Water Filter, 1/2" Pipe Size, 5" H (SS-2)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SDS15-SSP-R)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT Hex Plug, 1/2", 150,316, Thrd Heavy (4381036030)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N038018)
- ZORO SELECT Pipe Flange, 304/304L SS, 2 1/2" Pipe Size (4381000460)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- ZORO SELECT 1/2" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA69)
- Zoro Select Stainless Steel Pipe Fittings