Shop All Pump Parts
Zoro Select
Flanges
Mfr # FLS63RFSO600
Zoro # G303457409
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bolt Holes 12
- Specific Fitting Shape Slip-On Flange
- Overall Length 12 1/2 in
- Temp. Range -10-1000 Degrees F
- Max. Steam Pressure 840 psi @ 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FLS63RFSO600
- Zoro # G303457409
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Overall Length | 12 1/2 in |
Flange Outside Diameter | 14 in |
Thread Size | Non-Threaded |
Nominal Pipe Size | 6 in |
Bolt Circle Diameter | 10 5/8 in |
Bolt Hole Diameter | 7/8 in |
Description
Slip-On Flange, Raised Face, 6 in Nominal Pipe Size, Slip-on, 14 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Stainless Steel, Stainless Steel, 316L, Class Class 300, For Pipe Schedule 40, 600 psi Maximum Operating Pressure, 840 psi @ 400 Degrees F Max. Steam Pressure, -10-1000 Degrees F, Number of Bolt Holes 12, 10 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Washer, 96092 (96092)
- DAYTON Mechanical Seal (201100061)
- SUPCO Condensate Pump, 3-Wire, 240V (DE05LUB110)
- DAYTON High Head Effluent Pump, 1/2hp, 230ft. Max (4NY25)
- ZORO SELECT Seal Kit, Buna, For 11G230 and 11G236 (24D043)
- ZORO SELECT Pump Hose Kit, 4 In ID, Includes Strainer (PKM1-400)
- ZORO SELECT SuctStrainer, 4 Dia, 3/4 NPSM, Bot Rnd Perf (5RWN2)
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, BotRndPerf (5RWN5)
- ZORO SELECT SuctStrainer, 1-5/8 Dia, 3/4 NPSM, SidePerf (5RWJ6)
- ZORO SELECT Suction Strainer, 2.75dia, 2 NPSM, SidePerf (5RWK2)
- MILTON ROY Routine Maintenance Kit (RPM005)
- Zoro Select Pump Parts