Shop All Pump Parts
Zoro Select
Flanges
Mfr # FLCS1RFSO010
Zoro # G803457428
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Slip-on
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Flange Outside Diameter 4 1/4 in
- For Pipe Schedule 40
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FLCS1RFSO010
- Zoro # G803457428
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Flange Outside Diameter | 4 1/4 in |
Thread Size | Non-Threaded |
Overall Length | 4 1/4 in |
Nominal Pipe Size | 1 in |
Bolt Hole Diameter | 5/8 in |
Bolt Circle Diameter | 3 1/8 in |
Details
Item | 1 in Carbon Steel 150# RF Slip-On Flange |
Fitting Connection Type | Slip-on |
Application | Air, Natural Gas, Non-Potable Water, Propane, Steam |
For Pipe Schedule | 40 |
Number of Bolt Holes | 4 |
Color | Black |
Maximum Operating Pressure | 300 psi |
Temp. Range | -10-1000 Degrees F |
Max. Steam Pressure | 150 psi @ 300 Degrees F |
Standards | ASME B16.5/ ASTM A105 |
Specific Fitting Shape | Flange |
Pipe Fitting Material | Black Steel |
Low Lead Compliance Level | Compliant |
Class | Class 150 |
Material Grade | A105 |
Connection Surface | Raised Face |
Finish/Coating | Black Anodized |
Flange Thickness | 1/2 in |
Description
Flange, Raised Face, 1 in Nominal Pipe Size, Slip-on, 4 1/4 in Flange Outside Diameter, 1/2 in Flange Thickness, 4 1/4 in Overall Length, Black Steel, Black Anodized, A105, Class Class 150, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi @ 300 Degrees F Max. Steam Pressure, -10-1000 Degrees F, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Flexible Impeller Standard, Neoprene (8984-0005)
- SIPHON KING Siphon King 36" Utility Hand Pump (48036)
- ARMSTRONG PUMPS Flange Kit, Rebuild, 1-1/4 in. (FLANGE CI 1.25" NPT F2+HWKIT)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- ZORO SELECT Seal Kit, Buna, For 11G237 (24D050)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- ZORO SELECT Suct Strainer, 2.25 Dia, 1.5 NPSM, SidePerf (5RWK0)
- ZORO SELECT SuctStrainer, 9.5 Dia, 1.5 NPSM, BotRndPerf (5RWN5)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 1 NPSM, Side Perf (5RWJ8)
- ZORO SELECT Suct Strainer, 1-5/8 Dia, 3/4 GHT, SidePerf (5RWJ7)
- AMPCO PUMPS Seal Rear Oil 45-134 Zp1 & Zp2 & Waukesha U1 & U2 (P1GX000030011)
- Zoro Select Pump Parts