Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-570
Zoro # G900424804
original price:
$416.99
8% off
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Max. Steam Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-570
- Zoro # G900424804
- UPC # 193005131562
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Overall Length | 12 1/4 in |
Bolt Hole Diameter | 1 3/8 in |
Flange Outside Diameter | 12 1/4 in |
Description
Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 12 1/4 in Flange Outside Diameter, 2 1/16 in Flange Thickness, 12 1/4 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 1 3/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMR1)
- CHICAGO FAUCET Retro-Fit Kit, Marathon(R) (2200-200KJKABCP)
- ORING 10714 LARGE O RING ASSORTMENT KIT NO. 3 (9D00010714)
- HERCULES Toilet Bowl Ring, Standard, Wax, 3in-4in (90210)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Union Elbow, Class 300 (4318000006)
- ZORO SELECT Malleable Iron 90 Degree Street Elbow, 1/2 in x 1/2 Fitting Pipe Size, Female NPT x Male NPT, 1 Pack (5P460)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222140)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX2)
- ZORO SELECT Black Nipple, Welded, 2x6 (793N26)
- Zoro Select Fittings