Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-569
Zoro # G700424783
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-569
- Zoro # G700424783
- UPC # 193005131555
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Flange Outside Diameter | 10 1/2 in |
Bolt Hole Diameter | 1 1/4 in |
Overall Length | 10 1/2 in |
Description
Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Weld Neck, 10 1/2 in Flange Outside Diameter, 1 7/8 in Flange Thickness, 10 1/2 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 1 1/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (Puresource-Ultra-II-AFC-RF-F2-4-92689)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 1/2 in (0390003069)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BNE32)
- ZORO SELECT Pipe, For Air, 3 3/32 in I.D., Aluminum (ZUSA-PF-14988)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MND9)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD800)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling, Class 3000 (1MNC1)
- ZORO SELECT Black Nipple, Welded, 1/8x6 (793MR2)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-997BC)
- JONES STEPHENS 1-1/4" Black 90 Degree Elbow (B2350215)
- Zoro Select Fittings