Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-568
Zoro # G900424767
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-568
- Zoro # G900424767
- UPC # 193005131548
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Bolt Hole Diameter | 7/8 in |
Flange Outside Diameter | 8 1/2 in |
Overall Length | 8 1/2 in |
Description
Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Weld Neck, 8 1/2 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 8 1/2 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Hose Barb Inline Coupling (PMCD160212)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/2" x 3/8" Male NPT (PL1/2-N3)
- BESTCARE 17 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1811-SLPT)
- GEBERIT Duofix Bidet Pl (111.524.00.1)
- ZORO SELECT Female Socket, Cast Iron Wye (221342)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220604)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044412)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC9)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF6)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P477)
- LEGEND VALVE 6" X 4" BLACK HEX BUSHING (350-658C)
- Zoro Select Black Pipe Fittings