Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-566
Zoro # G800424737
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Max. Steam Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-566
- Zoro # G800424737
- UPC # 193005131524
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Bolt Hole Diameter | 7/8 in |
Flange Outside Diameter | 5 7/8 in |
Overall Length | 5 7/8 in |
Description
Weld Neck Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Weld Neck, 5 7/8 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 5 7/8 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- CHICAGO FAUCET Swing Spout Repair Kit, Plastic/Rubber (1-104KJKABNF)
- DYNAQUIP CONTROLS Solenoid Pilot Valve, 24VAC (145855.02)
- AMERICAN STANDARD Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2858.016.020)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y52)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (2WU86)
- ZORO SELECT Socket Weld, Black Forged Steel Reducing Bushing (1MNZ6)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY4)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNP8)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- LEGEND VALVE 2" BLACK 45 STREET ELBOW (350-068)
- Zoro Select Black Pipe Fittings