Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-498
Zoro # G800424959
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-498
- Zoro # G800424959
- UPC # 193005130404
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Flange Outside Diameter | 4 5/8 in |
Overall Length | 4 5/8 in |
Bolt Hole Diameter | 5/8 in |
Description
Weld Neck Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Weld Neck, 4 5/8 in Flange Outside Diameter, 1/2 in Flange Thickness, 4 5/8 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- BLUE DONUTS Blue Donuts Black Paper Towel Holder (BD3931153)
- MERIT BRASS 2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-32)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE1)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049619)
- ZORO SELECT Black Nipple, Welded, 1 1/2x2 (793N04)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBW2)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228532)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P507)
- ZORO SELECT Female Socket, Cast Iron Wye (221330)
- Zoro Select Fittings