Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-419
Zoro # G000424728
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-419
- Zoro # G000424728
- UPC # 193005131104
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Flange Outside Diameter | 4 7/8 in |
Overall Length | 4 7/8 in |
Bolt Hole Diameter | 5/8 in |
Description
Weld Neck Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Weld Neck, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, 4 7/8 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500093588)
- LEGEND VALVE 1" BLACK CAP (350-485C)
- PARKER 1/8" x 3/16" A-LOK x MNPT SS Male Straight Connector (3MSC2N-316)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24-SSC)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL300)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK7)
- ZORO SELECT Black Nipple, Welded, 3/4x1 1/2 (793MX1)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002860)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000040)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P494)
- Zoro Select Fittings