Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-417
Zoro # G700424790
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-417
- Zoro # G700424790
- UPC # 193005131081
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Bolt Hole Diameter | 1/2 in |
Flange Outside Diameter | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
Weld Neck Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 3 3/4 in Flange Outside Diameter, 1/2 in Flange Thickness, 3 3/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 1/2 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flex Connector, Pipe Size 1-1/4x1-1/2" (DTC-150)
- JOMAR VALVE 2" NPT Lead Free Brass Spring Check Valve (T-521G)
- THRIFCO PLUMBING 3/8 Brass Mip X Mip 90 Elbow (9493152)
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL112)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR6)
- ZORO SELECT MNPT, Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026701)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY4)
- ZORO SELECT FNPT, Black Forged Steel Cross, Class 3000 (1MMZ8)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-919BC)
- ZORO SELECT Female Socket, Cast Iron Tap Adapter (222242)
- Zoro Select Fittings