Shop All Black Pipe Fittings
Zoro Select
Flanged x Socket Weld, Steel Pipe Flange
Mfr # BULK-PF-583
Zoro # G100424697
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Max. Steam Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-583
- Zoro # G100424697
- UPC # 193005131692
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Overall Length | 10 1/2 in |
Flange Outside Diameter | 10 1/2 in |
Bolt Hole Diameter | 1 1/4 in |
Description
Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 10 1/2 in Flange Outside Diameter, 1 7/8 in Flange Thickness, 10 1/2 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 1 1/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Cutter, Steel, 25-1/2" L (3-S)
- NIBCO 1" NOM C Copper Union (C733 1)
- JONES STEPHENS 3/4" x 3/4" FIP x 18" PlumBite Push On Water Heater Connector (C77478LF)
- ARMACELL 2-1/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT21812)
- ZORO SELECT MNPT, Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P532)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR6)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221656)
- LEGEND VALVE 3/8" BLACK CROSS (350-372)
- Zoro Select Fittings