Shop All Black Pipe Fittings
Zoro Select
Flanged x Socket Weld, Steel Pipe Flange
Mfr # BULK-PF-580
Zoro # G900424682
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Max. Steam Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-580
- Zoro # G900424682
- UPC # 193005131661
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Flange Outside Diameter | 5 7/8 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 5 7/8 in |
Description
Socket Weld Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Socket Weld, 5 7/8 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 5 7/8 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Galvanized Cap (2WJ67)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve (APXV3434)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 2 1/2 in (BULK-PF-473)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE3)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220828)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P537)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU5)
- ZORO SELECT Socket Weld, Black Forged Steel Reducing Bushing (1MNZ6)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO212)
- ANVIL 2 Street 90 Degree Elbow, Black Malleable, 150 PSI, Lead Free (0810017210)
- Zoro Select Fittings