Shop All Black Pipe Fittings
Zoro Select
Flanged x Socket Weld, Steel Pipe Flange
Mfr # BULK-PF-579
Zoro # G600424722
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Max. Steam Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-579
- Zoro # G600424722
- UPC # 193005131654
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Flange Outside Diameter | 5 1/8 in |
Overall Length | 5 1/8 in |
Bolt Hole Diameter | 3/4 in |
Description
Socket Weld Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Socket Weld, 5 1/8 in Flange Outside Diameter, 1 in Flange Thickness, 5 1/8 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-100-150)
- KINGSTON BRASS KBSPR2 Kitchen Faucet Side Sprayer (KBSPR2)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-5-7/8 in. Rod (RK-PRV-4)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-015)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000450)
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000040)
- ZORO SELECT MNPT, Steel Magnetic Square Recessed Head Plug, Class 150 (5064071)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P558)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P436)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBV1)
- SMITH-COOPER FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001428)
- Zoro Select Black Pipe Fittings