Shop All Black Pipe Fittings
Zoro Select
Flanged x Slip-On, Steel Pipe Flange
Mfr # BULK-PF-517
Zoro # G800424621
original price:
$64.79
8% off
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Slip-On Flange
- Fitting Connection Type Flanged x Slip-On
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-517
- Zoro # G800424621
- UPC # 193005130596
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Overall Length | 10 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 10 in |
Description
Slip-On Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Slip-On, 10 in Flange Outside Diameter, 1 3/16 in Flange Thickness, 10 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2405-02-02-SS)
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-4 (910-0340)
- LEGEND VALVE 1-1/2" CRIMP RING FOR PEX FTG (460-907)
- TOTO Neorest RS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8341CUMFG#01)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY5)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ39)
- ZORO SELECT Female Socket, Cast Iron Wye (221330)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE4)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU27)
- ZORO SELECT Female Socket, Cast Iron Double Wye (221546)
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron 90 Degree Elbow (310UPE90-1)
- Zoro Select Fittings