Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-559
Zoro # G200424764
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-559
- Zoro # G200424764
- UPC # 193005131456
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Bolt Hole Diameter | 7/8 in |
Overall Length | 5 7/8 in |
Flange Outside Diameter | 5 7/8 in |
Description
Threaded Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x FNPT, 5 7/8 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 5 7/8 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 36 in. L (12PL-CA11-0360-11B-38B)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- ZORO SELECT 3/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (4DRP4)
- THRIFCO PLUMBING 2 Inch x 1-1/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113600)
- ZORO SELECT Black Nipple, Welded, 2x4 1/2 (793N23)
- ZORO SELECT Black Nipple, Seamless, 3XCLOSE (793N75)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (6KH99)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-422)
- ZORO SELECT Black Nipple, Welded, 1/2x1 1/2 (793MV5)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087205)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU5)
- Zoro Select Fittings