Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-496
Zoro # G500424884
original price:
$321.99
8% off
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-496
- Zoro # G500424884
- UPC # 193005130381
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Bolt Hole Diameter | 7/8 in |
Overall Length | 15 in |
Flange Outside Diameter | 15 in |
Description
Threaded Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x FNPT, 15 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 15 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Low Lead Brass (QQT774GX)
- SLOAN Solenoid Valve Part El124-2 Cp 24 V Solenoid Assembly (0305329)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (40500)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX8)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5652)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P465)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- Zoro Select Fittings