Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-494
Zoro # G800424904
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Pipe Size (Fittings) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-494
- Zoro # G800424904
- UPC # 193005130367
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Overall Length | 11 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 11 in |
Description
Threaded Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x FNPT, 11 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 11 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 2 in Plastic Drain-Net Strainer (11457)
- KENYON Pipe/Hose Cutter, 1/8"13/8" Capacity (41434GRA)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- NIBCO Gate Valve, Class 125, 2-1/2 In., Flange (F619RW 2 1/2)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001484)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221706)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ0)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKR8)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAN2)
- ANVIL 8700132403 1.5 in. Black Pipe Cap (175984)
- Zoro Select Black Pipe Fittings