Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-493
Zoro # G400424885
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-493
- Zoro # G400424885
- UPC # 193005130350
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Flange Outside Diameter | 10 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 10 in |
Description
Threaded Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x FNPT, 10 in Flange Outside Diameter, 1 3/16 in Flange Thickness, 10 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-18MF)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, Steel (CN50)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P544)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-429)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC1500)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220812)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222480)
- ZORO SELECT FNPT, Malleable Iron Cross (783Y85)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- Zoro Select Black Pipe Fittings