Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-492
Zoro # G500424921
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-492
- Zoro # G500424921
- UPC # 193005130343
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Overall Length | 8 1/4 in |
Flange Outside Diameter | 8 1/4 in |
Bolt Hole Diameter | 3/4 in |
Description
Threaded Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x FNPT, 8 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221652)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling, Class 3000 (1MNC4)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818907289)
- ZORO SELECT Black Nipple, Seamless, 3/8 x36 (793N84)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD010)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P513)
- Zoro Select Black Pipe Fittings