Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-487
Zoro # G300424930
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Pipe Size (Fittings) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-487
- Zoro # G300424930
- UPC # 193005130251
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 4 7/8 in |
Overall Length | 4 7/8 in |
Description
Threaded Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x FNPT, 4 7/8 in Flange Outside Diameter, 9/16 in Flange Thickness, 4 7/8 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tub Spout with Diverter, 1/2 in. FIP, Zinc Diecast, Chrome-Plated Finish Single Pack (MP54510)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-3098)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP Ice Maker Adapter with 1/4 Inch Angle Needle Valve (4400878)
- KOHLER Lavatory Bracket Kit (9583-NA)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT Socket Weld, Black Forged Steel Half Coupling, Class 3000 (1MNY7)
- ZORO SELECT Black Nipple, Welded, 2x5 1/2 (793N25)
- ZORO SELECT Black Nipple, Welded, 2x4 (793N22)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNG9)
- ZORO SELECT MNPT, Malleable Iron Magnetic Square Head Plug, Class 150 (4064021)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU1)
- Zoro Select Fittings