Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-416
Zoro # G300424824
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-416
- Zoro # G300424824
- UPC # 193005131074
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 4" |
Flange Outside Diameter | 10 3/4 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 10 3/4 in |
Description
Threaded Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x FNPT, 10 3/4 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 10 3/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 3/4 Inch Slip x Threaded PVC Bushing SCH 40 (8113470)
- LEGEND VALVE 1/2" PEX x CPVC ADAPTERS NL (302-423NL)
- SPEAKMAN Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head (VS-5000-ORB-E15)
- RINNAI 12" Non Condensing Vent Extension Piece, 3x5 Concentric (224054)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P441)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221804)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221698)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ36)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002752)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- ANVIL 8700128104 0.25 in. 45 deg Malleable Iron Black Elbow Pipe Fitting (4029047)
- Zoro Select Black Pipe Fittings